Add More Items
View All Quick Selects
Below you can add an image for 'Cooper B-Line/Cable Tray' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton B-Line Series Junction Box, 2.3150" H X 4.06" D, Steel
Nacogdoches Availability: Out Of Stock
Total Availability: Out of Stock
Book Price
$8,596.16
Per 100
Eaton B-Line Series Acoustical Tee and T-Bar Fasteners, Acoustical Tee, 1" Height, 1" Length, 1" Width, 0.095LBS, T-Bar Size: 0.94", Stud Size: 0.25"-20 X 2", Suspension Fasteners, 65 LBS Load Capacity
$603.32
Eaton B-Line Series Datacomm and Low Voltage Support Fasteners, Cable to Wire and Rod Fastener, Cable Mount, 1-5/16" Hook, 1 J-Hook, Pre-Galvanized, Load Capacity Of 25 LBS, Steel
$685.27
Eaton B-Line Series Conduit Support Fasteners, Conduit and Cable, 1" Height, 1" Length, 1" Width, 0.08LBS, Conduit Size: 1.25", Guide-Rite Conduit Fasteners
$285.83
Eaton B-Line Series All Threaded Rod and Drop Wire Supports, Hangers, 1" Height, 1" Length, 1" Width, 0.055LBS, 0.25" Rod Size, 100 LBS Load Capacity, Universal Beam Fasteners
$344.98
Eaton B-Line Series Strut Mounting Bracket, Conduit and Cable, 1" Height, 1" Length, 1" Width, 0.457LBS, Conduit Size: 2.5" Emt/Rigid, Conduit and Cable Clamps, 2.576" Max Mount Size, 3.06" Min, 350 LBS Load Capacity, Pre-Galvanized
$7.20
Each
Eaton B-Line Series Conduit Support Fasteners, Conduit and Cable, 1" Height, 1" Length, 1" Width, 0.03LBS, Conduit Size: 0.75" Emt, 0.5" Imc, Rigid, Push-Type Conduit Fasteners, 25 LBS Vertical, 15 LBS Horizontal Load Capacity
$109.44
Eaton B-Line Series Conduit Support Fasteners, Beams, Flange, 1" Height, 1" Length, 1" Width, 0.067LBS, Conduit Size: 1" Emt, 0.75" Imc, Rigid, Push-Type Conduit to Beam Fasteners, .13" Min Mount Size, .25" Max Mount Size
$330.94
Eaton B-Line Series Acoustical Tee and T-Bar Fasteners, Acoustical Tee, 1" Height, 1" Length, 1" Width, 0.055LBS, Top Mount T-Bar Fasteners, 25 LBS Load Capacity, 1 Max Runs, Assemblies Support MC, Ac, Sizes 14/2 Through 10/3 or 0.38" FMC
$201.85
Eaton B-Line Series Panel Enclosure, Nema 1, Ansi 61 Gray Painted, Steel, Type 1 Small, Optional, Panel Enclosures, Type 1 Locking Enclosure With Perforated Panel
$22.09
Eaton B-Line Series Springless Channel Nut, 0.85"HX2"LX1.31"W, Stainless Steel Type 316, 1/2"-13 Bolt Size, 250 LBS Load, 1500 LBS Load
$2,385.84
Eaton B-Line Series Push Button Enclosures, 4" Height, 3" Length, 3.25" Width, Nema 4X, Screw Cover, PB4XS Enclosure, Surface Mounted, Small Single Door, External Mounting Feet, 304 Stainless Steel, Oil-Resistant Gasket
$354.75
Eaton B-Line Series Other Enclosure Accessories, Ansi 61 Gray Polyester Powder Coated, Protects Openings, Pushbuttons and Conduit Openings, Steel, Oil-Tight Hole Seals, Hole Seals
$9.98
20
Popularity
Default